16 in. Hub Straight and DWV Schedule 40 PVC Wye

Part #G3071616  |  Item #3262948  |  Manufacturer Part #307-1616

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G3070044Item #3262822Mfr. Part #307-0044

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #G3070066Item #452356Mfr. Part #307-0066

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G3070088Item #4460085Mfr. Part #307-0088

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in

    Part #G3071010Item #3263680Mfr. Part #307-1010

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #G3071212Item #3263458Mfr. Part #307-1212

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in

    Part #G3071616Item #3262948Mfr. Part #307-1616

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Used for non-pressure drainage applications

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM F-1866]

Application: DWV

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 25 psi

NSF Certified: No

Schedule Class: 40

Type: G3071616