16 x 20 in. Hub and DWV Schedule 40 PVC Coupling
16 x 20 in. Hub and DWV Schedule 40 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866, ASTM D-2665
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 16 in x 20 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40