18 x 16 in. Slip x Hub and DWV Schedule 40 PVC Coupling

You last purchased this on
 
GPK

18 x 16 in. Slip x Hub and DWV Schedule 40 PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

18 x 16 in. Slip x Hub and DWV Schedule 40 PVC Coupling

  • Fast #
  • Part #G3101816
  • Item #3263963
  • Manufacturer Part #310-1816
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866, ASTM D-2665
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
Hub
End Connections:
Slip x Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
16 in
Fitting Sizes:
18 in x 16 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
40