18 x 18 x 12 in. Gasket SDR 35 PVC Wye

You last purchased this on
 
GPK

18 x 18 x 12 in. Gasket SDR 35 PVC Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

18 x 18 x 12 in. Gasket SDR 35 PVC Wye

  • Fast #
  • Part #G1071812
  • Item #3260855
  • Manufacturer Part #107-1812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
12 in
Fitting Sizes:
18 in x 18 in x 12 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
Type:
G1071812