21 x 21 x 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye
21 x 21 x 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 21 in
- Fitting Size 2:
- 21 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 21 in x 21 in x 6 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26