21 x 21 x 6 in. Solvent Weld Reducing SDR 35 PVC Saddle Tee
21 x 21 x 6 in. Solvent Weld Reducing SDR 35 PVC Saddle Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 21 in
- Fitting Size 2:
- 21 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 21 in x 21 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35