24 x 12 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser

You last purchased this on
 
GPK

24 x 12 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

24 x 12 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser

  • Fast #
  • Part #G1102412ECC
  • Item #3261745
  • Manufacturer Part #110-2412ECC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer, Water
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
12 in
Fitting Sizes:
24 in x 12 in
Fitting Type:
Increaser, Eccentric
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35