24 x 24 x 4 in. Gasket x IPS Reducing SDR 35 PVC Sewer Saddle Tee
24 x 24 x 4 in. Gasket x IPS Reducing SDR 35 PVC Sewer Saddle Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 24 in x 24 in x 4 in
- Fitting Type:
- Reducing
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35