24 x 24 x 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Tee Wye
24 x 24 x 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 24 in x 24 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26
- Type:
- G9130246