27 in. Gasket SDR 35 PVC Sewer Cap
27 in. Gasket SDR 35 PVC Sewer Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fabricated
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 27 in
- Fitting Sizes:
- 27 in
- Fitting Type:
- Sewer Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35