27 in. Hub and Socket Weld SDR 35 PVC Sewer Cap
27 in. Hub and Socket Weld SDR 35 PVC Sewer Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 27 in
- Fitting Sizes:
- 27 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35