4 in. Gasket Straight DR 18 PVC 45 Degree Elbow for C900 Pipe
4 in. Gasket Straight DR 18 PVC 45 Degree Elbow for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- AWWA C-900 certification
- Used for non-pressure applications
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM F-477
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- UL Listed:
- No