GPK

4 in. Gasket x DSG IPS 200# Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow

Part #GG3170DS4  |  Manufacturer Part #G317-0DS4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #GG3170DS4Mfr. Part #G317-0DS4

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM F-1866

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: DSG

End Connections: Gasket x DSG

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: DWV, Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Pressure Class: 200#

Schedule Class: 40