4 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 
GPK

4 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

4 in. Hub Straight and DWV Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #G3210004
  • Item #3262058
  • Manufacturer Part #321-0004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
Application:
Drainage, Vent, Waste
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No