4 in. Hub x FIPT Straight, DWV and Test Schedule 40 PVC Tee

You last purchased this on
 
GPK

4 in. Hub x FIPT Straight, DWV and Test Schedule 40 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

4 in. Hub x FIPT Straight, DWV and Test Schedule 40 PVC Tee

  • Fast #
  • Part #G3930044
  • Item #3264009
  • Manufacturer Part #393-0044
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866, ASTM D-2665
Application:
Drainage
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
FIPT
End Connections:
Hub x FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, DWV, Test
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40