4 in. Plastic Gasket with 22-1/2 Degree Elbow

Part #GG3170004  |  Item #2167932  |  Manufacturer Part #G317-0004

Call for Pricing EACH

Inside Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Plastic

Material Type: DWV-PVC

NSF Certified: No

UL Listed: No