4 in. PVC IPS Repair Coupling Gasket x Gasket

Part #GG3060004  |  Item #3262829  |  Manufacturer Part #G306-0004

Call for Pricing EACH

Inside Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Type: Gasket

Inside Diameter: 4 in

Material: Plastic

Material Type: DWV-PVC