GPK

4 in. Spigot x Gasket Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow

Part #G9600004  |  Item #3263681  |  Manufacturer Part #960-0004

Call for Pricing EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G9600004Item #3263681Mfr. Part #960-0004

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #G9600006Item #3263698Mfr. Part #960-0006

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: [Sewer, Water]

CSA Certified: CSA B182

Clean Bagged: No

Elbow Degree: 11-1/4

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Sewer]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 26