GPK 6 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow
G2210006
Manufacturer Part #: 221-0006
- FITTING SIZES
-
4 in
G2210004
Manufacturer Part #: 221-0004
-
6 in
G2210006
Manufacturer Part #: 221-0006
-
8 in
G2210008
Manufacturer Part #: 221-0008
-
10 in
G2210010
Manufacturer Part #: 221-0010
-
12 in
G2210012
Manufacturer Part #: 221-0012
-
15 in
G2210015
Manufacturer Part #: 221-0015
-
18 in
G2210018
Manufacturer Part #: 221-0018
SPECIFICATIONS
- ASTM Specifications
- ASTM D-3034, ASTM F-679
- Application
- Sewer
- Clean Bagged
- No
- End Connection 2
- Hub
- End Connections
- Hub
- FM Approved
- No
- Fitting Size 2
- 6 in
- Fitting Type
- Straight
- NSF Certified
- No
- UL Listed
- No
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday