6 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

You last purchased this on
 
GPK

6 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

  • Fast #
  • Part #GH9030066
  • Item #1945170
  • Manufacturer Part #H903-0066
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM D-3034, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26