6 in. IPS Spigot x Sewer Solvent Weld Hub Straight SDR 35 PVC Adapter

Part #G2310006  |  Item #3262313  |  Manufacturer Part #231-0006

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G2310004Item #3262291Mfr. Part #231-0004

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #G2310006Item #3262313Mfr. Part #231-0006

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G2310008Item #3262328Mfr. Part #231-0008

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in

    Part #G2310010Item #3262349Mfr. Part #231-0010

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #G2310012Item #4460137Mfr. Part #231-0012

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Molded

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2564, D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: Sewer

CSA Certified: [CSA B182.1, CSA B182.2]

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: Yes

Length: 3-6/25 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR 35

Type: Solvent Weld