6 in. Spigot x Gasket Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow

You last purchased this on
 
GPK

6 in. Spigot x Gasket Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. Spigot x Gasket Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow

  • Fast #
  • Part #G9600006
  • Item #3263698
  • Manufacturer Part #960-0006
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer, Waterworks
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
11-1/4 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35
UL Listed:
No