6 in. Spigot x Gasket Sewer Stop Straight SDR 35 PVC 90 Degree Elbow

Part #G1240006  |  Item #257741  |  Manufacturer Part #124-0006

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #G1240006Item #257741Mfr. Part #124-0006

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Molded
  • Sewer application

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-679

Application: Sewer

CSA Certified: CSA B182.1, CSA B182.2

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35