GPK 6 in. Spigot x Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow

G3600006

Manufacturer Part #: 360-0006

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    G3600004

    Manufacturer Part #: 360-0004

  • 6 in

    G3600006

    Manufacturer Part #: 360-0006

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
Application
Drainage, Water
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Type
G3600006

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday