6 in. Stainless Steel Single Strap Saddle
6 in. Stainless Steel Single Strap Saddle
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- Fits Pipe Size:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC