6 x 4 in. Spigot x Gasket Heavy Wall Eccentric DR 26 PVC Reducer

You last purchased this on
 
GPK

6 x 4 in. Spigot x Gasket Heavy Wall Eccentric DR 26 PVC Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 x 4 in. Spigot x Gasket Heavy Wall Eccentric DR 26 PVC Reducer

  • Fast #
  • Part #G9100064ECC
  • Item #3262360
  • Manufacturer Part #910-0064ECC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1336, ASTM D-3034
Application:
Sewer, Water
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26