6 x 6 x 4 in. Gasket Reducing SDR 35 PVC Sewer Saddle Wye

Part #G1350064  |  Item #3261883  |  Manufacturer Part #135-0064

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 6 in x 4 in

    Part #G1350064Item #3261883Mfr. Part #135-0064

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #G1350084Item #3260713Mfr. Part #135-0084

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #G1350086Item #3260723Mfr. Part #135-0086

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #G1350104Item #3260805Mfr. Part #135-0104

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 6 in

    Part #G1350106Item #3260812Mfr. Part #135-0106

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #G1350124Item #3260907Mfr. Part #135-0124

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #G1350126Item #3260917Mfr. Part #135-0126

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in x 15 in x 4 in

    Part #G1350154Item #3261076Mfr. Part #135-0154

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in x 6 in

    Part #G1350156Item #3261094Mfr. Part #135-0156

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 4 in

    Part #G1350184Item #3261261Mfr. Part #135-0184

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 18 in x 6 in

    Part #G1350186Item #3261276Mfr. Part #135-0186

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 21 in x 21 in x 6 in

    Part #G1350216Item #3261447Mfr. Part #135-0216

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 24 in x 6 in

    Part #G1350246Item #3261646Mfr. Part #135-0246

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: [Reducing, Sewer]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35