GPK 6 x 6 x 4 in. Solvent Weld Reducing SDR 35 PVC Sewer Saddle Wye

G2010064

Manufacturer Part #: 201-0064

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Type
Reducing
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday