8 in. Clay Flexible Coupling with Shear Guard
8 in. Clay Flexible Coupling with Shear Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Clay Pipe, SDR 35 Pipe
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Length:
- 10 in