8 in. Gasket and DWV Sch. 40 PVC Wye

You last purchased this on
 
GPK

8 in. Gasket and DWV Sch. 40 PVC Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 in. Gasket and DWV Sch. 40 PVC Wye

  • Fast #
  • Part #GG3070088
  • Item #2167920
  • Manufacturer Part #G307-0088
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
40