8 in. Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow

You last purchased this on
 
GPK

8 in. Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 in. Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #G1170008
  • Item #3261312
  • Manufacturer Part #117-0008
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sewer application
  • Molded
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182.2
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35