8 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow

You last purchased this on
 
GPK

8 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #G2210008
  • Item #3263689
  • Manufacturer Part #221-0008
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Application:
Sewer
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No