8 in. PVC IPS Gasket x Gasket Sewer Adapter

Part #GG3320008  |  Item #2150359  |  Manufacturer Part #G332-0008

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1866

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in x 8 in

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35

UL Listed: No