GPK

8 in. Spigot x Gasket Heavy Wall Straight SDR 26 PVC 22-1/2 Degree Elbow

Part #G9180008  |  Manufacturer Part #918-0008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #G9180004Mfr. Part #918-0004

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G9180006Mfr. Part #918-0006

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G9180008Mfr. Part #918-0008

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336]

Application: Sewer

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 26