GPK 8 in. Spigot x Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow

G1180008

Manufacturer Part #: 118-0008

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    G1180004

    Manufacturer Part #: 118-0004

  • 6 in

    G1180006

    Manufacturer Part #: 118-0006

  • 8 in

    G1180008

    Manufacturer Part #: 118-0008

  • 10 in

    G1180010

    Manufacturer Part #: 118-0010

  • 12 in

    G1180012

    Manufacturer Part #: 118-0012

  • 15 in

    G1180015

    Manufacturer Part #: 118-0015

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182
Clean Bagged
No
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 2
8 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 14
Type
KT10681-4-PB

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday