8 x 8 x 4 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe

You last purchased this on
 
GPK

8 x 8 x 4 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 x 8 x 4 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe

  • Fast #
  • Part #GY070084
  • Item #3262333
  • Manufacturer Part #Y07-0084
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer, PVC Pipe
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Sewer Wye
Height:
8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 18