GPK

8 x 8 x 4 in. IPS Gasket Reducing and DWV Schedule 40 PVC Tee

Part #GG3030084  |  Manufacturer Part #G303-0084

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1866

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40