GPK
8 x 8 x 6 in. Gasket Reducing SDR 35 PVC Tee
Part #G1030086 | Item #3260752 | Manufacturer Part #103-0086
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- Molded
Documents
Specifications
ASTM Specifications: [ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336]
Application: Sewer
CSA Certified: CSA B182.2
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 6 in
Fitting Sizes: 8 in x 8 in x 6 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35