GPK Gasket IPS Reducing and DWV Schedule 40 PVC Tee

GG3030

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
4 in
Fitting Sizes
10 in x 10 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday