0 items

GPK Gasket Straight SDR 18 PVC 22-1/2 Degree Elbow for C900 Pipe

GY1700

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1336, ASTM F-679
Application
Non-pressure Applications, Sewer
Brand Model Compatibility
C900 Pipe
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday