0 items

GPK Gasket SDR 26 Straight PVC Heavy Wall Sewer Cap

G91100

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday