GPK Gasket SDR 35 PVC Tee
G103
- FITTING SIZES
- PRICE
SPECIFICATIONS
- ASTM Specifications
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application
- Sewer
- Clean Bagged
- No
- End Connection 1
- Gasket
- End Connection 2
- Gasket
- End Connection 3
- Gasket
- End Connections
- Gasket
- FM Approved
- No
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Size 3
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- PVC
- NSF Certified
- No
- Schedule Class
- SDR 35
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday