GPK Gasket Sewer Straight SDR 18 PVC 90 Degree Elbow for C900 Pipe

GY2300

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Brand Model Compatibility
C900 Pipe
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 18
Type
GY230004

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday