0 items

GPK Gasket x IPS SDR 35 PVC Tee

G7360

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
IPS
End Connections
Gasket x IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Length
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
8 in x 8 in x 4 in
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday