0 items

GPK Gasket x Spigot Straight DR 18 PVC Sewer Adapter for C900 Pipe

GY81009S

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Brand Model Compatibility
C900 Pipe
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
DR 18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday