0 items

GPK Hub and Solvent Weld Schedule 40S DWV and Straight PVC Cap

G31100

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Clean Bagged
No
End Connection 1
Hub, Solvent Weld
End Connections
Hub;Solvent Weld
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday