0 items

GPK Hub PVC Sewer Solvent Weld Cross

G226

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday