0 items

GPK Gasket SDR 18 PVC Sewer Wye

GY070

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Height
8 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday