GPK PVC IPS Gasket x Sewer Gasket Adapter

GG33200

Manufacturer Part #: G332-0012

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
End Connection 1
Gasket
End Connection 2
Sewer
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in x 12 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday