0 items

GPK Spigot Sewer PVC Plug

G11200

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday